-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Polymer Ball Bearing |
|---|---|
| Application | Plastic Bearings |
| Ball Material | Stainless Steel |
| Bearing Industry Number | 626 |
| Bore Diameter | 6 mm |
| Cage Material | Thermoplastic |
| Cage Material Grade | Grade Polyamide |
| Closure | Open |
| Closure & Seal Type | Open |
| Dynamic Load Capacity | 70N |
| Dynamic Radial Load Capacity | 62N |
| Includes Retaining Ring | No |
| Maximum Speed | 3200 RPM |
|---|---|
| Maximum Temperature | 80°C |
| Minimum Temperature | -40°C |
| Outer Ring Width | 6 mm |
| Outside Dia. | 19 mm |
| Resistance Properties | Corrosion Resistant |
| Retaining Ring Groove | No |
| Ring Material | Polymer |
| Standards | 2600 |
| Static Load Capacity | 50N |
| Static Radial Load Capacity | 60N |
| Width | 6 mm |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 3.81 |
| HS Code | 8483208040 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)