-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Replacement Blade Set |
|---|---|
| Accessory Type | Wire Stripper |
| Blade Material | Steel |
| Compatible With Grainger Part Number | 10F564 |
| Compatible With Manufacturer Model Number | 45-177 |
| Features | 90 Day Warranty |
|---|---|
| For Use With | Stranded Wire Stripper |
| Includes | Top And Bottom Blades |
| Overall Length | 25/32" |
| Part Type | Stripper Replacement Blade |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 3.81 |
| HS Code | 8203208000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0171 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)