-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wire Stripper |
|---|---|
| Application | Stripping |
| Body Material | Steel |
| Cutting Capacities | 24 AWG to 14 AWG Solid, 26 AWG to 16 AWG Stranded |
| Features | Corrosion Resistant, Precision Ground Stripper |
| Finish | Black Oxide |
| For Wire/cable Type | Solid Wire, Stranded Wire |
| Grip Style | Standard Cushion |
| Handle Style | Standard |
| Insulated | No |
| Jaw Opening Type | Spring Return |
| Maximum Stripping Capacity - Solid Wire | 14 AWG |
| Maximum Stripping Capacity - Stranded Wire | 16 AWG |
| Maximum Wire/cable Diameter | 14 ga. |
|---|---|
| Minimum Stripping Capacity - Solid Wire | 24 AWG |
| Minimum Stripping Capacity - Stranded Wire | 26 AWG |
| Minimum Wire/cable Diameter | 26 ga. |
| Overall Length | 6" |
| Series | T-6 Series |
| Stripping Capacity - Solid Wire | 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG |
| Stripping Capacity- Stranded Wire | 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Type | Electrical Wire Strippers |
| Wire Stripper Location | Nose Side |
| Adjustment Mechanism | None |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)