-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Street Light Disconnect |
|---|---|
| Color | Orange |
| Compatible With Product Type | Street Lights |
| Compatible With Series | SLK Series |
| Connection Material | Brass |
| Connection Type | Set Screw x Crimp |
| Contact Finish | Tin |
| Contact Material | Brass |
| Current | 30A |
| Design | Fused |
| Disconnect Breakaway | Breakaway |
| Disconnect Style | Y Tap |
| Flammability Rating | V-2 |
| For Conductor Material | Aluminum, Copper |
| For Maximum Line Wire Size | 2 AWG |
| For Maximum Load Wire Size | 2 AWG |
| For Minimum Line Wire Size | 14 AWG |
| For Minimum Load Wire Size | 14 AWG |
|---|---|
| Fused | Yes |
| Insulation Material | Polypropylene, TPE |
| Line Inputs | 2 |
| Load Outputs | 1 |
| Max. Temp. | 105°C |
| Max. Voltage | 600V AC |
| Maximum Operating Temperature | 221°F |
| Maximum Voltage | 600V |
| Overall Length | 8 1/2" |
| Primary Connection Poles | 2 |
| Secondary Connection Poles | 1 |
| Secondary Wire Range | 14 AWG to 6 AWG |
| Special Features | De-Energizes Roadway Lights, Streetlights, Parking Lot Lights And Other Freestanding Electrical Fixtures In The Event Of A Knockdown Or When Fixtures Need Maintenance, Helps Protect First Responders, Bystanders And Service Personnel From Potentially Life-Threatening Electrical Shock Hazards |
| Standards | Ul 486D, Ul Listed |
| Style | Y Tap |
| Termination Style | Set Screw, Crimp |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 12.7 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)