-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Low Voltage Thermostat |
|---|---|
| Amperage | 2A |
| Application | Cool Only |
| Compatible System Type | 2-Wire Hvac Systems |
| Dehumidification Control | No |
| Depth | 3/8" |
| Differential Type | Fixed |
| Display Type | No Display |
| Dual Transformer Compatible | No |
| Fan Switching | No |
| Height | 2" |
| Humidification Control | No |
| Lead Length | 6" |
| Maximum Control Temperature | 75°F |
| Minimum Control Temperature | 75°F |
| Mounting Direction | Universal |
|---|---|
| Number Of Cooling Stages - Conventional System | 1 |
| Number Of Zones | 1 |
| Overall Length | 2" |
| Power Method | Hardwired |
| Shape | Cylindrical |
| Stages | 1 C Conventional |
| Stages Heating/cooling | 1 C Conventional |
| System Settings | On Off |
| System Switching | No |
| Temperature Differential | 9°F |
| Temperature Scale | Fahrenheit |
| Thermostat Type | Low Voltage |
| Voltage | 18-30V AC |
| Width | 3/8" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 9032100060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)