-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pneumatic Torque Wrench |
|---|---|
| Air Consumption | 30 CFM |
| Air Inlet Size | 1/2" |
| Air Inlet Type | NPT |
| Average Cfm @ 15 Second Run Time | 9.8 CFM |
| Cfm @ Full Load | 30 CFM |
| Drive Size | 1 1/2" Square |
| Duty | Industrial |
| Duty Rating | Industrial Duty |
| Exhaust Location | Bottom |
| Fastening Torque | 5050 lbs.-ft. |
| Features | Forward/Reverse |
| Free Speed | 7 RPM |
| Handle Material | Aluminum |
| Handle Type | Pistol Grip |
| Housing Material | Aluminum |
| Includes | Reaction Arm |
|---|---|
| Max. Air Pressure | 90 psi |
| Max. Bolt Capacity | 2 1/4" |
| Max. Torque | 5050 lbs.-ft. |
| Min. Air Pressure | 20 psi |
| Min. Hose Size | 1/2" |
| Overall Length | 12" |
| Power Source | Air Powered |
| Reaction Bar | Yes |
| Required Pressure | 90 psi |
| Retainer Type | Through Hole |
| Square Drive Size | 1 1/2" |
| Style | Pistol Grip |
| Tool Weight | 30 lbs. |
| Torque Range | 5050 lbs.-ft. |
| standard | ISO11148-6:2012 |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 30.48 |
| HS Code | 8467195090 |
|---|---|
| Weight (kg) | 13.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)