-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Putty Knife |
|---|---|
| Blade Edge Type | Straight |
| Blade Flexibility | Flexible |
| Blade Length | 3 3/4" |
| Blade Material | Plastic |
| Blade Shape | Straight |
| Blade Type | Flexible |
| Blade Width | 1 1/2" |
| Color | Black |
| Features | Lightweight |
| Handle Design | Flat |
|---|---|
| Handle Length | 3 1/2" |
| Handle Material | Polypropylene |
| Handle Style | Straight |
| Knife / Scraper Sub-category | Drywall And Putty Knives |
| No. Of Edges | 1 |
| Non-sparking Status | No |
| Overall Length | 7 1/4" |
| Product Type | Putty Knife |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 10.92 |
| HS Code | 8205598000 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.0023 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)