-
Select Country
- Source Now
Get it by Tuesday, Mar 3
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rail Attachment |
|---|---|
| Features | Ball Bearings, Folding Guide, Zero Play Needle |
| For Use With | Mfr. No. K1260RAIL |
| Height | 7" |
|---|---|
| Length | 10" |
| Width | 4" |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 30.48 |
| HS Code | 8464900120 |
|---|---|
| Country Of Origin | SE |
| Weight (kg) | 5.58 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)