HUSQVARNA P 1246 Polishing Pads 800 Grit 3 In

Item: AA8JMJ
Model: P 1246
Cross Ref: 18G441
Check Availability
Limited Availbility.

Get it by Tuesday, Feb 10

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Polishing Pad
Application Dry Polishing Of Concrete And Cement Based Terrazzo Floors
Compatible With Grainger Part Number 18G371, 18G382, 18G390, 45RM33
Disc Diameter 3"
For Use With Husqvarna Pg
Good Performance For Material Hard Concrete, Soft Concrete
Includes Pad
Material Application Concrete, Terrazzo
Overall Width 3"

Shipping Information

Height (cm) 20.32
Length (cm) 30.48
Width (cm) 30.48
HS Code 6805301000
Country Of Origin BG
Weight (kg) 1.35

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site