-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Polishing Pad |
|---|---|
| Application | Dry Polishing Of Concrete And Cement Based Terrazzo Floors |
| Disc Diameter | 5" |
| For Tool Type | Husqvarna Pg Series Polishing Pads |
| For Use With | Pg 680 Rc |
| Good Performance For Material | Hard Concrete, Soft Concrete |
|---|---|
| Includes | Pad |
| Material Application | Concrete, Terrazzo |
| Overall Width | 5" |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 6805301000 |
|---|---|
| Country Of Origin | BG |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)