-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Segment Cup Grinding Wheel |
|---|---|
| Abrasive Depth | 3/16" |
| Abrasive Material | Diamond |
| Arbor Hole Type | Threaded Hole |
| Compatible Tool Type | Angle Grinder |
| Connector Size | 5/8"-11 |
| Connector Type | Threaded Hole |
| Diameter | 4" |
| Maximum Operating Speed | 15000 RPM |
|---|---|
| Number Of Segments | 12 |
| Overall Dia. | 4" |
| Primary Material Application | Concrete |
| Segment Design | Single Row |
| Series | VARI-GRIND Series |
| Wheel Dia. | 4" |
| Wheel Type | Single Row |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 26.16 |
| HS Code | 8202390010 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)