-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Head Lock |
|---|---|
| Application | Surface Preparation |
| Compatible With Grainger Part Number | 33UD60 |
| For Tool Type | Husqvarna Pg Series Floor Grinder |
| For Use With | Pg 450 |
|---|---|
| Includes | Head Lock |
| Material Application | Concrete |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 8466915000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)