-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bar and Chain Cutter |
|---|---|
| Compatible Wire/cable Type | EHS Cable |
| Cutting Action | Center Cut |
| Cutting Capacity Acsr | Not Designed |
| Cutting Capacity Rebar | 1" |
| Cutting Capacity Wire Rope | Not Rated |
| Features | 180° Swivel And Latch Type Head For Cutting Position, Anvil-Style, Center-Cut Blade Design For Hard Metal Cutting, Black Oxide Coated With Rubber Handled Grips, Portable, Replaceable Blades |
| Handle Design | Straight |
| Includes | Carrying Bag |
| Jaw Capacity | 1 1/4" |
|---|---|
| Maximum Bolt/threaded Rod Capacity - Steel | 1" |
| Maximum Bolt/threaded Rod Cutting Capacity - Steel | 1" |
| Overall Length | 18 1/2" |
| Product Type | Manual Hydraulic Cutting Tool |
| Tool Length | 27" |
| Tool Series | S-Series |
| Tool Weight | 23 lbs. |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 20.32 |
| HS Code | 8203300000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 16.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)