-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tool Cart |
|---|---|
| Caster/wheel Configuration | (2) Fixed Casters And (2) Swivel Casters With Locks |
| For Taper Size | MT3 MT4 |
| Holds | Collets, Lathe, 3MT, 4MT Taper Centers |
| Material | Steel |
| Not Included | Tools |
| Number Of Compartments | 0 |
| Number Of Drawers | 2 |
| Number Of Shelves | 3 |
|---|---|
| Overall Case Height (in.) | 18" |
| Overall Case Width (in.) | 41" |
| Overall Depth | 18" |
| Overall Height | 35 1/4" |
| Overall Width | 41" |
| Weight Capacity | 1600 lbs. |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 104.14 |
| Width (cm) | 89.54 |
| HS Code | 9403200030 |
|---|---|
| Weight (kg) | 41.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)