-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rolling Tool Cart |
|---|---|
| Caster Size | 5" x 1 1/4" |
| Caster Wheel Material | Polyurethane |
| Caster/wheel Configuration | (2) Fixed Casters And (2) Swivel Casters With Locks |
| Color | Red |
| Configuration | 3 Shelves, Top 2 With Tool Holes, 2 End Storage Tray |
| Depth | 35 1/4" |
| Finish | Baked Epoxy |
| For Taper Size | HSK63A |
| Includes | (2) Storage Trays |
| Includes Lock | Lock Included |
| Load Rating | 1000 lbs. |
| Locking System | Yes |
| Material | Steel |
|---|---|
| Number Of Compartments | 48 |
| Number Of Drawers | 0 |
| Number Of Pieces | 48 |
| Number Of Shelves | 2 |
| Overall Depth | 35" |
| Overall Height | 35 1/4" |
| Overall Width | 18" |
| Storage Capacity | 48 Pieces |
| Weight Capacity | 1000 lbs. |
| Width | 18" |
| Work Surface Material | Steel |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 88.9 |
| Width (cm) | 49.53 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 34.02 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)