HUOT 13050 Drill Dispenser Original Holds A-z

Item: AC3HQH
Model: 13050
Cross Ref: 2TPY1
16 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$193.27
10% off
$173.94 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Lock Included (No)

Shipping Information

Height (cm) 5.08
Length (cm) 13.97
Width (cm) 15.24
HS Code 9403200030
Country Of Origin US
Weight (kg) 2.25

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site