-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cylinder Mold |
|---|---|
| Complies With | ASTM C31, C39, C192, C470 AND AASHTO T22, T23, T126, T198. |
| Diameter | 6" |
| Height | 12" |
| Includes | Base Plate |
| Manufacturers Warranty Length | 6 Months |
| Material | Steel |
|---|---|
| Overall Height | 12" |
| Product Type | Cylinder Mold |
| Standards | Aashto T126, Aashto T198, Aashto T22, Aashto T23, Aashto T97, Astm C192, Astm C470 |
| Wall Thickness | 1/8" |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 40.64 |
| HS Code | 8480600090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.268 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)