-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tongs |
|---|---|
| Age Group | Adult |
| Autoclavable | No |
| Coating | Zinc Plated |
| Color | Silver |
| Features | 14 Serrations .016" Deep, Riveted Joint |
| Finish | Nickel Plated |
| For Use With | Crucibles |
| Gender | Unisex |
| Locking | No |
| Material | Steel |
|---|---|
| Material Grade | Grade C1006, Grade 1008 |
| Overall Length | 9" |
| Product Type | Crucible Tongs |
| Size | 9" |
| Sterile/non-sterile | Non-Sterile |
| Tip Length | 5/8" |
| Tip Style | Crucible |
| Wire Size | 3/16" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 10.16 |
| HS Code | 8215995000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0855 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)