-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mixing Paddle |
|---|---|
| Compatible Grainger Part No. | 5DNN1 |
| Compatible Manufacturer Number | H-1690 |
| Compatible Product Type | Mixer |
|---|---|
| Drum Capacity | 5 gal. |
| Product Type | Mixing Paddle |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 44.7 |
| Width (cm) | 29.21 |
| HS Code | 8474900050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.3275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)