-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Disconnect Enclosure |
|---|---|
| Basic Material | Metallic |
| Body Material Thickness | 14 ga. |
| Closure Method | Handle |
| Color | Gray |
| Compatible With Panel Model Numbers | NP3024, NP3024G |
| Cover Closure Type | Hinged |
| Cover Style | Solid |
| Cover Type | Hinged |
| Depth | 10" |
| Enclosure Cover Features | Holes For Mtg Operating Handle |
| Enclosure Height | 30" |
| Enclosure Material | Steel |
| Enclosure Width | 25.38" |
| Exterior Color | Gray |
| Finish | Powder Coated |
| Gasket | Polyurethane |
| Gasket Material | Polyurethane |
| Includes | 2-Point Latches, External Mounting Feet |
| Includes Handle | Handle Not Included |
|---|---|
| Includes Knockouts | Knockouts Not Included |
| Knockouts / No Knockouts | No Knockouts |
| Metal Gauge | 14 ga. |
| Mounting | Wall |
| Mounting Type | Wall |
| Nema Enclosure Rating | NEMA 12, NEMA 13 |
| Nominal Depth | 10" |
| Nominal Height | 30" |
| Nominal Width | 25" |
| Overall Depth | 10" |
| Overall Height | 30" |
| Overall Width | 25" |
| Panel Height | 27" |
| Panel Width | 21" |
| Product Type | Disconnect Enclosure |
| Usable Opening Depth | 9.88" |
| Standards | CULUS, ROHS COMPLIANT |
| Height (cm) | 76.2 |
|---|---|
| Length (cm) | 89.92 |
| Width (cm) | 63.5 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 31.95 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)