-
Select Country
- Source Now
Get it by Monday, Mar 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Enclosure |
|---|---|
| Basic Material | Metallic |
| Body Material Thickness | 12 ga. |
| Closure Method | Keyed Handle, Padlock Hasp |
| Color | Gray |
| Compatible Panel Model Number | NPDD7260, NPDD7260G |
| Cover Closure Type | Hinged |
| Cover Style | Solid |
| Cover Type | Hinged |
| Depth | 12" |
| Enclosure Cover Features | Keyed Handle |
| Enclosure Height | 72" |
| Enclosure Material | Steel |
| Enclosure Width | 60" |
| Environment | Dust Tight |
| Finish | ANSI 61 Powder Coated |
| Gasket | Polyurethane |
| Gasket Material | Seamless Polyurethane Poured In Place |
|---|---|
| Includes | 12" Floor Kit |
| Knockouts | Not Included |
| Knockouts / No Knockouts | No Knockouts |
| Metal Gauge | 12 ga. |
| Mounting | Floor Mount |
| Mounting Type | Floor |
| Nema Enclosure Rating | 12 |
| Nominal Depth | 12" |
| Nominal Height | 72" |
| Nominal Width | 60" |
| Overall Depth | 12.12" |
| Overall Height | 72.12" |
| Overall Width | 60.12" |
| Product Type | Enclosure |
| Standards | Csa Certified, Culus, Ul Listed |
| Usable Opening Depth | 11.88" |
| Height (cm) | 182.88 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 152.4 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 247.5 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)