-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tee |
|---|---|
| Color | Gray |
| Component Type | Tee |
| Conductor Material | Copper |
| Contact Material | Copper |
| Current Rating | 20A |
| For Use With | 2Dzt3, 2Dzt4, 2Dzt5, 2Dzt6, 2Dzt7, 2Dzv6, 3Dzp2 |
| Gender Configuration | Male x Female x Female |
|---|---|
| Jacket Color | Gray |
| Max. Voltage | 600V AC |
| Nema Enclosure Rating | NEMA 4X |
| Number Of Wires | 3 |
| Type | Feed Thru |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 10.92 |
| Width (cm) | 6.86 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)