-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Latching Kit |
|---|---|
| Color | White |
| Display Type | Standard |
| Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
| Material | Nylon |
|---|---|
| Max. Continuous Operating Temp. | 75°C |
| Min. Operating Temperature | -40°C |
| Type | Latching Kit |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)