-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Style Line/GFCI Wall Plate |
|---|---|
| Color | Brass |
| Construction | Stamped |
| Cutout | 2 Decorator |
| Finish | Brushed |
| For Switch Type | Rocker |
| Material | Brass |
| Material Type | Metallic |
| Number Of Gangs | 2 |
| Number Of Outlet Openings | 2 |
| Number Of Switch Openings | 2 |
| Operating Temp. Range | -40°C to +85°C |
|---|---|
| Orientation | Vertical |
| Outlet Orientation | Vertical |
| Overall Height | 0.1" |
| Plate Size | Standard |
| Resistance Properties | Impact Resistant |
| Resistance Property | General Purpose |
| Size | Standard |
| Thickness | 1/25" |
| Wall Plate Type | Decorator Rocker |
| Weather Resistant | No |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 0.1 |
| HS Code | 8538908080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)