-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Floor Box |
|---|---|
| Box Color | Gray |
| Capacity | 100 cu. in. |
| For Conduit Sizes | (2) 1", (2) 1 1/2" |
| Height | 6" |
| Includes Cover | Cover Included |
| Material | PVC |
| Number Of 1 1/2 In Side Knockouts | 1 |
| Number Of 1 1/4 In Side Knockouts | 0 |
| Number Of 1 In Side Knockouts | 1 |
| Number Of 1/2 In Side Knockouts | 0 |
| Number Of 3/4 In Side Knockouts | 0 |
| Number Of Gangs | 2 |
|---|---|
| Opening | 5" |
| Opening Diameter | 5" |
| Opening Shape | Round |
| Opening Size | 5" |
| Overall Height | 6" |
| Overall Length | 5 9/16" |
| Overall Width | 7 1/16" |
| Shape | Round |
| Type | Multi Service, Round |
| standard | CULUS LISTED, UL 514 |
| Height (cm) | 15.24 |
|---|---|
| Length (cm) | 14.17 |
| Width (cm) | 17.98 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.1925 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)