HUBBELL WIRING DEVICE-KELLEMS IG8300R Receptacle, Duplex, 2-Pole, 3-Wire Grounding, 20A, 125V, Red

Item: AC2MJZ
Model: IG8300R
Cross Ref: 2LBY6
29 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$91.63
10% off
$82.47 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Special Features: Isolated Ground

Shipping Information

Height (cm) 2.67
Length (cm) 8.33
Width (cm) 3.38
HS Code 8536698000
Country Of Origin US
Weight (kg) 0.1125

Documentation

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site