-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Receptacle |
|---|---|
| Afci | No |
| Amps | 20A |
| Application Environment | Heavy Use Hospital Grade |
| Color | Brown |
| Connection Orientation | Straight |
| Connectivity | Back And Side Wired Screw Terminals |
| Cover Type | No Cover |
| Current Rating | 20A |
| Duty | Extra Heavy |
| Face Plate Height | 2.7" |
| Gfci | No |
| Grade | Hospital Grade Fed. Spec. |
| Grounding | Grounded |
| Height | 1.05" |
| Housing Color | Brown |
| Includes | Grounding Staple, Mounting Hardware, Wall Plate Or Weatherproof Cover |
| Includes Mounting Hardware | Yes |
| Ip Rating | IP20 |
| Length | 3 7/25" |
| Material | Thermoplastic |
| Max. Hp | 1 hp |
| Mount Hole Center-to-center Height | 3.3" |
| Mounting | Screw Mounting |
| Mounting Type | Flush |
| Nema Rating | NEMA 5-20R |
|---|---|
| Nema Receptacle Configuration | NEMA 5-20R |
| Number Of Gangs | 1 |
| Number Of Poles | 2 |
| Number Of Wires | 3 |
| Outlet Type | Duplex |
| Phase | 1 |
| Polarized | Yes |
| Power Indicator | No |
| Prod. Description | Slender/Compact |
| Resistance Property | General Purpose |
| Special Resistance Properties | Impact Resistant |
| Standards | Csa Certified C22.2 No. 42 File 285, Federal Specification W-C-596, Nema Wd-6, Ul 498 File E2186 |
| Surge Protection | No |
| Ul 94 Flammability Rating | V-0 |
| Voltage | 125V |
| Voltage Rating | 125V AC |
| Wattage | 2500 W |
| Weather Resistant | No |
| Width | 1.33" |
| Wire Connection Location | Back, Side |
| Wire Connection Type | Screw Terminals |
| Wire Connection Types | Screw Terminals |
| Wire Size | 12 AWG to 10 AWG |
| Wiring Method | Back And Side |
| Height (cm) | 2.67 |
|---|---|
| Length (cm) | 8.33 |
| Width (cm) | 3.38 |
| HS Code | 8536490080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)