HUBBELL WIRING DEVICE-KELLEMS HBL5362BKWR Straight Receptacle, Duplex, 20A 125V, Black

Item: AC2ALK
Model: HBL5362BKWR
Cross Ref: 2HEE6
9 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$73.04
10% off
$65.74 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • 2-Pole 3-Wire Grounding

Shipping Information

Height (cm) 3.02
Length (cm) 8.33
Width (cm) 4.19
HS Code 8536698000
Country Of Origin US
Weight (kg) 0.1125

Documentation

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site