-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | IEC Pin and Sleeve Connector |
|---|---|
| Amps | 100A |
| Cap Type | Spring Loaded Cap |
| Color | Blue |
| Compatible With Series | Hbl Heavy Duty |
| Conductor Size | #3 AWG to #1 AWG |
| Connection Orientation | Straight |
| Current Rating | 100A |
| Exposure Conditions | Wateright |
| Face Diameter | 4.71" |
| Features | Color Coded Housings For Easy Identification, Insulated Non Metallic Housing, Self Closing Gasketed Cover |
| For Maximum Cable Diameter | 1.94" |
| For Minimum Cable Diameter | 1.065" |
| Grounding | Grounded |
| Grounding Style | IEC |
| Horsepower Rating | 15 hp |
| Housing Color | Blue |
| Housing Material | PBT |
| Housing Material Grade | Grade Zytel 801 |
| Hp Rating | 20 hp |
| Ip Rating | IP68, IP69K |
| Market | Industrial |
| Material Type | Nonmetallic, Watertight, Abuse Resistant |
| Maximum Operating Temperature | 75°C |
|---|---|
| Maximum Wire Size | 1/0 AWG |
| Minimum Operating Temperature | -40°C |
| Minimum Wire Size | 3 AWG |
| Mounting Style | Cord |
| Nema Enclosure Rating | NEMA 4X |
| Number Of Conductors | 5 |
| Number Of Poles | 4.0 |
| Number Of Wires | 5 |
| Outside Diameter | 5.06" |
| Overall Length | 13.14" |
| Phase | 3 |
| Power Indicating Light | No |
| Resistance Properties | Impact Resistant, Moisture Resistant, Watertight |
| Reverse Service | No |
| Shrouded | Yes |
| Switch Rated | No |
| Type | Female Connector |
| Ul 94 Flammability Rating | V-0 |
| Voltage | 120/208V |
| Voltage Rating | 120/208V AC |
| Wire Connection Type | Screw Terminals |
| standard | CSA CERTIFIED LR280C, UL CLASSIFIED TO IEC 60309-1 IEC 60309-2, UL E146033 |
Hubbell Wiring Device-Kellems HBL5100C9W IEC pin & sleeve connector is used to safely & securely connect electrical equipment, providing a reliable & waterproof connection. This connector is used in demanding environments like factories, construction sites and manufacturing facilities to ensure safe and efficient power transfer, particularly in situations where water or other contaminants may be present.
| Height (cm) | 12.85 |
|---|---|
| Length (cm) | 33.38 |
| Width (cm) | 12.85 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.2275 |



Yes, it can accommodate wire sizes ranging from 3 AWG to 1/0 AWG.
This Hubbell wiring device uses screw terminals for wire connections, ensuring a secure and reliable electrical connection.
It has a UL 94 flammability rating of V-0, indicating high flame resistance.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)