HUBBELL WIRING DEVICE-KELLEMS HBL415I Straight Blade Receptacle, 2-P 3-W Grounding, 15A 125V, 5- 15R, Ivory

Item: AE7ZFZ
Model: HBL415I
Cross Ref: 6C562
10 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$78.70
5% off
$74.77 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Four Outlet Receptacle
Afci No
Amps 15A
Application Environment Commercial Environments
Color Ivory
Connection Orientation Straight
Connectivity Screw Terminals
Contact Material Brass
Cover Type No Cover
Current Rating 15A
Duty Heavy Duty
Face Plate Height 4.3"
Face Plate Width 4.3"
Gfci No
Grade Federal Specification
Grounding Grounded
Height 4.3"
Housing Color Ivory
Housing Material Polycarbonate
Hp 1/2 hp
Length 4.3"
Material Polycarbonate
Max. Hp 1/2 hp
Maximum Operating Temperature 167°F
Maximum Wire Size 12 AWG
Minimum Operating Temperature -40°F
Minimum Wire Size 14 AWG
Mount Hole Center-to-center Height 3.4"
Mount Hole Center-to-center Width 3.4"
Mounting Type Surface
Nema Enclosure Rating 1
Nema Rating NEMA 5-15R
Nema Receptacle Configuration NEMA 5-15R
Number Of Gangs 2
Number Of Outlets 4
Number Of Poles 2
Number Of Wires 3
Outlet Type Quad
Overall Depth 4.3"
Phase 1
Polarized Yes
Power Indicator No
Receptacle Type Quad
Standards Csa Certified C22.2 No. 42 File 285, Nema Wd-6, Ul 498 File E2186
Surge Protection No
Ul 94 Flammability Rating V-2
Voltage 125V AC
Voltage Rating 125V AC
Wattage 1875 W
Weather Resistant No
Width 23/25"
Wire Connection Location Back
Wire Connection Type Screw Terminals
Wire Connection Types Screw Terminals
Wire Size #14 AWG to # 12 AWG
Wiring Method Back

Shipping Information

Height (cm) 10.92
Length (cm) 10.92
Width (cm) 2.34
HS Code 8536698000
Country Of Origin US
Weight (kg) 0.18

Documentation

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site