-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | IEC Pin and Sleeve Receptacle |
|---|---|
| Amps | 32A |
| Color | Blue |
| Exposure Conditions | Wateright |
| Material | Thermoplastic |
| Mounting Style | Screw |
| Number Of Poles | 2.0 |
|---|---|
| Number Of Wires | 3 |
| Phase | 1 |
| Voltage | 220-240V AC |
| Wattage | 7680 W |
| Wire Size | 12 AWG to 8 AWG |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 11.18 |
| Width (cm) | 10.92 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.63 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)