-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Toggle Switch |
|---|---|
| Amps | 15A |
| Antimicrobial | No |
| Application Environment | Industrial Environments |
| Color | Brown |
| Connectivity | Back And Side Wired |
| Duty Rating | Heavy Duty |
| Grade | Heavy Duty |
| Length | 4.06" |
| Locking | No |
|---|---|
| Number Of Poles | 2 |
| Switch Function | Maintained |
| Switch Type | Toggle |
| Voltage | 120-277V AC |
| Voltage (ac) | 120-277V AC |
| Width | 1.31" |
| Wire Size | 14 AWG to 10 AWG |
| Wiring Method | Back And Side |
| Height (cm) | 4.75 |
|---|---|
| Length (cm) | 10.31 |
| Width (cm) | 3.33 |
| HS Code | 8536509040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)