-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | GFCI Receptacle |
|---|---|
| Amperage | 15A |
| Amps | 15A |
| Color | Brown |
|---|---|
| Type | Standard |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 3.05 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)