-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Liquid Tight Conduit |
|---|---|
| Approval Ratings | Csa, Ul |
| Bend Radius | 3" |
| Color | Black |
| Conduit Color | Black |
| Core Material | PVC |
| Flammability Rating | Ul 1660 |
| Flexibility | Flexible, Rigid |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Inside Dia. | 1.054" |
| Inside Diameter | 1.05" |
| Jacket Material | PVC |
| Jacketed | Yes |
| Length | 100 ft. |
| Material | PVC |
| Maximum Operating Temperature | 140°F |
|---|---|
| Minimum Operating Temperature | 0°F |
| Nominal Length | 100 ft. |
| Outside Dia. | 1.303" |
| Outside Diameter | 1.3" |
| Series | B Series |
| Size | 1" |
| Special Features | Tight Radius |
| Temp. Range | 0°F to +140°F |
| Trade Size | 1" |
| Usable Temperature Range | 0°F to 140°F |
| Voltage | 300V |
| Wet Location | Yes |
| Standards | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 3.3 |
| HS Code | 3917320010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0855 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)