-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dual Tech. Occupancy Sensor |
|---|---|
| Color | White |
| Communication Method | Hard Wired |
| Compatible With Brand | Hubbell Wiring |
| Compatible With Manufacturer Model Number | Cu300A, Cu300Hd, Cu300M |
| Compatible With Series | DUAL Series |
| Coverage | 2000 sq. ft. |
| Coverage Angle | 360° |
| Diameter | 4 1/2" |
| Height | 1 1/2" |
| Includes | Isolated Relay |
| Indicator | Pir Red LED, Ultrasonic Green LED |
| Installation Location | Ceiling |
| Installation Type | Ceiling |
| Lighting Technology | LED |
| Load Rating @ 120v Ac | Dependent On Control Unit Rating |
| Load Rating @ 277v Ac | Dependent On Control Unit Rating |
| Manufacturer Warranty | Limited lifetime |
| Material | ABS |
| Maximum Coverage Area | 2000 sq. ft. |
| Maximum Mounting Height | 12 ft. |
| Maximum Operating Temperature | 104°F |
| Maximum Time Delay | 40 min. |
|---|---|
| Minimum Mounting Height | 8 ft. |
| Minimum Operating Temperature | 32°F |
| Minimum Time Delay | 8 min. |
| Minute | 8 min. to 40 min. |
| Operating Temp. | +32°F to +104°F |
| Operating Temp. Range | +32°F to +113°F |
| Operating Voltage | 24V DC |
| Overall Diameter | 4.5" |
| Overall Height | 1 1/2" |
| Power Relay Required | Yes |
| Sensing Technology | Passive InFrared (Pir)/Ultrasonic |
| Sensor Operation | Occupancy, Photocell |
| Sensor Type | Passive Infrared, Ultrasonic |
| Series | Ultrasonic Series |
| Standards | Ashrae 90.1, Culus Listed, Ul244A |
| Time Delay | Adaptive/Manual |
| Time Delay Adjustment Method | Adaptive |
| Timer | 8 min. to 40 min. |
| Viewing Angle | 360° |
| Voltage Type | Low Voltage |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 14.22 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2925 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)