-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cable Support Grip |
|---|---|
| Breaking Strength | 530 lbs. |
| Cable Dia. Range | 0.5" to 0.62" |
| Eye Length | 7" |
| Eye Style | Single |
| Finish | Tin Coat |
| Grip Material | Bronze |
| Grip Style | Lace Closing |
|---|---|
| Material | Bronze |
| Mesh Length | 10" |
| Style | Lace Closing, Split |
| Type | Single Eye |
| standard | CSA CERTIFIED |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 6.1 |
| HS Code | 7326901000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.405 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)