-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Speed Reducer |
|---|---|
| Center Distance | 3 1/4" |
| Center Distance Range | Above 3.25" |
| Gear Type | Worm |
| Housing Material | Cast Iron |
| Hp Range | 1 hp to 2 hp |
| Input Dia. | 7/8" |
| Input Style | Shaft |
| Keyway Size | 3/16" x 3/32" |
| Max. Input Hp | 1 17/20 hp |
| No. Of Gear Reductions | 1 |
| Output Dia. | 1 3/8" |
| Output Rpm | 29.2 RPM |
|---|---|
| Output Shaft | Shaft |
| Output Shaft Direction | Double |
| Output Shaft Orientation | LR |
| Output Torque Range | 2500 lbs.-in. to 5000 lbs.-in. |
| Overhung Load | 1100 |
| Product Line | Powercubex Worm Gear Drive |
| Product Type | Right Angle |
| Ratio | 60:1 |
| Service Factor | 1 |
| Style | A |
| Torque Rating | 2706 lbs.-in. |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 25.4 |
|---|---|
| Weight (kg) | 27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)