-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ear Plugs |
|---|---|
| Band Color | Blue |
| Band Material | Nylon |
| Cord Color | Blue |
| Cord Material | Nylon |
| Earplug Color | Orange |
| Earplug Material | TPE |
| Earplug Packaging | Bulk Box |
| Earplug Pair Pack Type | Cardboard Pillow Pack |
| Earplug Shape | Flanged |
| Earplug Size | Universal |
| Includes | Hear Pack |
| Insertion Method | Push In |
| Metal Detectable | No |
|---|---|
| Noise Reduction Rating (nrr) | 25 dB |
| Noise Reduction Rating Nrr | 25 dBA |
| Packaging | Hearpack(R) |
| Pairs Per Package | 100 |
| Plug Color | Orange |
| Plug Material | TPE |
| Reusability | Reusable |
| Series | SMARTFIT Series |
| Shape | Flanged |
| Size | Universal |
| Style | Corded |
| Standards | ANSI S3.19-1974 TESTED |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 20.32 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 1.215 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)