-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Refrigerator |
|---|---|
| Color | Silver |
| Control Type | Digital |
| Cord Length | 6 ft. |
| Current | 15A |
| Defrost | Automatic |
| Door Hinge | Swing |
| Door Style | Solid |
| Door Swing | Reversible |
| Energy Star Compliant | Yes |
| Features | Built In Cabinet Installation, Environmentally Friendly, Magnetic Door Gasket |
| Frequency | 60 Hz |
| Includes | (3) Epoxy Coated Wire Shelves |
| Includes Ice Maker | No |
| Lock Type | Cylinder Lock With Key |
| Manufacturer Warranty Length | 3 yrs. Parts And Labor On Entire Machine, 5 yrs. Parts On Compressor |
| Material | Stainless Steel |
| Number Of Doors | 1 |
|---|---|
| Number Of Shelves | 3 |
| Overall Depth | 24 1/2" |
| Overall Height | 31 1/2" |
| Overall Width | 23 3/8" |
| Perfomance | Commercial |
| Plug Type | 5-15P |
| Power Source | Electric |
| Refrigerant Charge | 1.33 oz. |
| Refrigerant Type | R 600A |
| Refrigerator Capacity | 3.7 cu. ft. |
| Refrigerator Style | Under Counter |
| Refrigerator Temperature Range | 2° to 10° |
| Residential / Commercial | Commercial |
| Total Capacity | 3.7 cu. ft. |
| Voltage | 104-126/115V AC |
| Standards | CULUS LISTED, ENERGY STAR CERTIFIED, INTERTEK ETL SANITATION LISTED |
| Height (cm) | 93.98 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 68.58 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 51.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)