-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Low Voltage Thermostat |
|---|---|
| Application | Heat And Cool |
| Changeover Type | Manual |
| Color | White |
| Compatible System Type | Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump Without Aux, Hydronic Systems |
| Control Range | +40°F to +90°F |
| Control Type | Exposed Dial |
| Dehumidification Control | No |
| Digit Size | Standard |
| Display Type | Analog |
| Dual Transformer Compatible | Yes |
| Electrical Connection Type | Hardwired |
| Fan Settings | Auto-On |
| Frequency | 50/60 Hz |
| Housing Color | White |
| Humidification Control | No |
| Includes Positive Off | Yes |
| Maximum Control Temperature | 90°F |
| Maximum Operating Humidity | 90% |
| Mercury Free | Yes |
| Minimum Control Temperature | 40°F |
| Minimum Operating Humidity | 5% |
| Mounting | Round |
|---|---|
| Mounting Direction | Vertical |
| Number Of Cooling Stages - Conventional System | 1 |
| Number Of Cooling Stages - Heat Pump System | 1 |
| Number Of Heating Stages - Conventional System | 1 |
| Number Of Heating Stages - Heat Pump System | 1 |
| Overall Depth | 1 3/4" |
| Overall Diameter | 3 11/16" |
| Overall Width | 4 13/16" |
| Power Method | Hardwired |
| Shape | Round |
| Stages | 1 H/1 C Conventional |
| Stages Heat Pump | 1 H/1 C Heat Pump |
| Stages Heating/cooling | 1 H/1 C Conventional, 1 H/1 C Heat Pump |
| System Settings | Cool Heat Off |
| Temp. Control Range | +40°F to +90°F |
| Temperature Scale | Fahrenheit |
| Temperature Sensitivity | -2°F to +2°F |
| Terminal Designations | B, G, O, R, Rc, W, Y |
| Thermostat Type | Low Voltage |
| Voltage | 20-30V AC |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 10.16 |
| HS Code | 9032100030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)