-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Explosion Proof Limit Switch |
|---|---|
| Ac Contact Rating | 15A @ 600V |
| Actuator Length | 1 1/2" |
| Actuator Length - Limit Switch | 1 1/2" |
| Actuator Location | Side |
| Actuator Style | Roller Lever Plunger |
| Actuator Style - Limit Switch | Roller Lever, Rotary |
| Actuator Type | Roller Lever |
| Arm Material | Steel |
| Basic Actuator Style | Rotary |
| Basic Actuator Style (limit Switch) | Rotary |
| Body Configuration | Non Plug In |
| Body Depth | 2.02" |
| Body Height | 2.56" |
| Body Height - Limit Switch | 2 14/25" |
| Body Material | Aluminum |
| Body Style | Miniature |
| Body Style - Limit Switch | Miniature |
| Body Width | 2.78" |
| Boot Sealed Actuator | No |
| Boot Sealed Actuator - Limit Switch | No |
| Certification | ATEX, IEC EX, DIV. 1, & 2, Class I, Groups C, & D; DIV. 1 & 2, Class II, Groups, E, F, & G; II 2 G, EEX D IIB + H2 T6 |
| Contact Form | Spdt-1No, 1Nc |
| Current Rating - Nominal | 15A |
| Dc Contact Rating | 0.25A @ 250V |
| Depth | 2.02" |
| Differential Travel | 0.25° |
| Directional Movement | CCW/CW |
| Electrical Connection | Screw Terminals |
| Environments & Applications | Hazardous Location Rated |
|---|---|
| Hazardous Location Specification | Class I, Div 1 And 2, Group B, C, D, Class Ii, Div 1 And 2, Group E, F, G |
| Head Action | Spring Return, Standard |
| Height | 2 14/25" |
| Limit Switch Style | Explosion Proof Limit Switch |
| Mounting - Limit Switch | Surface |
| Mounting Hole Horizontal Center To Center Distance | 52 mm |
| Mounting Hole Spacing - Limit Switch | 2.06" |
| Mounting Style | Surface |
| Movement | CW/CCW, No Return Spring |
| Nema Enclosure Rating | NEMA 1, NEMA 7, NEMA 9 |
| Number Of Mounting Holes | 2 |
| Operating Force | 2 oz. |
| Operating Force - Maximum | 2 ozf |
| Operating Temp. Range | -40°F to +160°F |
| Operating Temperature - Maximum | 160°F |
| Operating Temperature - Minimum | -40°F |
| Operator Configuration | Standard |
| Overtravel | 90° |
| Pretravel | 8° |
| Roller Dia. | 3/4" |
| Roller Material | Bronze |
| Roller Width | 0.31" |
| Series | Ex Series |
| Stem Thread - Limit Switch | No Stem |
| Travel Length | 2 oz. |
| Width | 2.78" |
| standard | ATEX, CE, CSA, IEC EX. INMETRO, UL LISTED |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 14.99 |
| Width (cm) | 7.62 |
| HS Code | 8536509055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6255 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)