-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | UV Sensor, 1/2" |
|---|---|
| Fits Brand | Honeywell |
| Product Type | Flame Sensor |
|---|
Honeywell C7027A1049 UV flame sensor is used to detect the intensity of ultraviolet radiations. It is suitable for flame safeguard controls with ultraviolet amplifiers for supervising gas, oil & gas-oil burner operations.
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 9.14 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.225 |
IR sensors monitor the infrared emission spectral band between 4.3 and 4.4 microns, which is the major radiant emission band for fires fueled by hydrocarbons. UV sensors detect flames produced by UV light.
Major factors include compatibility, detection range, sensitivity, environmental resilience, mounting options, integration compatibility, certification and maintenance needs.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)