HONEYWELL 2TL1-51 Toggle Switch Dpdt On/ On

Item: AB7VXG
Model: 2TL1-51
Cross Ref: 24D341
11 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$88.99
10% off
$80.09 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Stem Color (Silver)
    • Special Features: Silver Cadmium Oxide Contacts

Shipping Information

Height (cm) 2.54
Length (cm) 6.35
Width (cm) 3.56
HS Code 8536509040
Country Of Origin US
Weight (kg) 0.0045

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site