-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Enclosure |
|---|---|
| Basic Material | Metallic |
| Body Material Thickness | 14 ga. |
| Closure Method | 1/4 Turn Latch |
| Color | Silver |
| Compatible Panel Model Number | LP1515G |
| Cover Closure Type | Hinged |
| Cover Style | Solid |
| Cover Type | Hinged |
| Enclosure Cover Features | 1/4 Turn Latch With Screw Driver Slot |
| Enclosure Height | 5.91" |
| Enclosure Material | Stainless Steel |
| Enclosure Width | 5.91" |
| Environment | Washdown And Corrosion Resistant |
| Finish | Brushed |
| Gasket Material | Seamless Foam In Place |
| Grade | 304 |
| Includes | Grounding Hardware, Panel Mounting Screws, Sealing Washer |
| Ip Rating | IP66 |
|---|---|
| Knockouts | Not Included |
| Knockouts / No Knockouts | No Knockouts |
| Metal Gauge | 14 ga., 16 ga. |
| Mounting | Wall |
| Mounting Type | Wall |
| Nema Enclosure Rating | NEMA 4, NEMA 4X, NEMA 12 |
| Nema Rating | NEMA 12, NEMA 4, NEMA 4X |
| Nominal Depth | 5" |
| Nominal Height | 5" |
| Nominal Width | 5" |
| Overall Depth | 4.72" |
| Overall Height | 5.91" |
| Overall Width | 5.91" |
| Panel Height | 5.16" |
| Panel Width | 5.16" |
| Product Type | Inline Enclosure |
| Standards | CSA FILE NO. 42186: TYPE 4, 4X, 12, FILE NO E61997, IEC 60529, MOUNTING BRACKETS REQUIRED TO MEET UL/CSA EXTERNAL MOUNTING REQUIREMENTS, NEMA/EEMAC TYPE 4, 4X, 12, UL 508A LISTED |
| Height (cm) | 13.34 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 15.88 |
| HS Code | 8537109050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.8225 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)