-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Enclosure Air Conditioner |
|---|---|
| Btuh | 11100 btuH, 12000 btuH |
| Control Type | Mechanical Thermostat |
| Cooling Capacity - Maximum | 12000 btuH |
| Cooling Method | Refrigerant |
| Current | 3.5A |
| Depth | 11.66" |
| Environment | Corrosion Resistant, Washdown |
| Height | 52.69" |
| Housing Color | Light Gray |
| Housing Material | Stainless Steel |
| Hz | 50/60 Hz |
| Includes | Aluminum Mesh Filter |
| Mounting | Wall |
| Mounting Type | Wall Mount |
| Nema Enclosure Rating | NEMA 4X |
| Nema Enclosure Type | NEMA 4X |
| Operating Temperature - Maximum | 131°F |
|---|---|
| Operating Temperature - Minimum | 50°F |
| Operating Voltage | 460V |
| Operation Mode | Cooling/Heating |
| Overall Depth | 11.66" |
| Overall Height | 52.69" |
| Overall Width | 17.12" |
| Phase | 3 |
| Power Consumption | 3500 W |
| Product Type | Air Conditioner |
| Refrigerant Type | R134A, R407C |
| Type | Wall Mount |
| Voltage | 400/460V |
| Width | 568904" |
| Wiring Method | Terminal Block |
| Standards | CE, EAC, UL/CUL TYPE 12 |
| Height (cm) | 139.7 |
|---|---|
| Length (cm) | 48.26 |
| Width (cm) | 40.64 |
| HS Code | 8415820105 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 31.185 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)