-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | U-Connector |
|---|---|
| Color | Gray |
| Finish | Painted |
| Function | Joins Wireway Sections And Fittings |
| Gauge | 14 ga. |
| Height | 8" |
| Includes | Closure Plates Or Reducers, Open Adapters, Panel Adapters, Telescope Fittings |
| Length | 8" |
| Material | Steel |
|---|---|
| Nema Rating | 1 |
| Width | 2" |
| Wireway Height | 8" |
| Wireway Width | 8" |
| With Knockouts | No |
| Standards | CSA C22.2 NO. 26, EEMAC TYPE 1, FILE NO. E27524, FILE NO. E27524 NEMA, IEC 60529, UL 870 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 19.68 |
| Width (cm) | 19.68 |
| HS Code | 8536908010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.72 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)