HOFFMAN CSD16168SSST 26005 Metallic Slope Top Enclosure 16 Inch Height x 16 Inch Width x 8 Inch Depth

Item: AG2TBG
Model: CSD16168SSST
Cross Ref: 32FK77 / 26005
Check Availability
In Stock.

Get it by Wednesday, Feb 11

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,512.27
10% off
$2,261.04 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Shipping Information

Height (cm) 26.67
Length (cm) 63.5
Width (cm) 43.18
HS Code 8537109050
Country Of Origin US
Weight (kg) 11.7

Certifications

certificatecertificatecertificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site