-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Interior Panel |
|---|---|
| Finish | Galvanized |
| Gauge (steel) | 12 ga. |
| Height | 14 1/5" |
| Material | Steel |
| Material Thickness | 12" |
|---|---|
| Overall Height | 14 1/5" |
| Overall Width | 10 1/5" |
| Panel Style | Concept Panel |
| Width | 568897" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 36.83 |
| Width (cm) | 26.67 |
| HS Code | 8538100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.98 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)