-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Splitter Trough |
|---|---|
| Branch Lug Current - Maximum | 225A |
| Branch Lug Wire Size - Maximum | 2/0 AWG |
| Branch Lug Wire Size - Minimum | 14 AWG |
| Color | Gray |
| Compatible No. Of Wires | 4 |
| Depth | 4 1/2" |
| Enclosure Material | Steel |
| Height | 48" |
| Includes | Single Point Ground Lug |
| Ip Rating | IP30 |
| Latch Type | Slot With Lockout Tab |
| Main Lug Current - Maximum | 225A |
| Main Lug Wire Size - Maximum | 300 kcmil |
| Main Lug Wire Size - Minimum | 6 AWG |
|---|---|
| Max. Amps | 225A |
| Min. Wire Size | 14 ga. |
| Mounting | Wall |
| Nema Enclosure Rating | 1 |
| Number Of Branch Lugs | 6 |
| Number Of Main Lugs | 1 |
| Number Of Wires | 4 |
| Overall Depth | 4.5" |
| Overall Height | 8 1/4" |
| Overall Width | 48" |
| Width | 8 1/4" |
| Standards | CSA, IEC, NEMA |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 99.06 |
| Width (cm) | 23.5 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 14.085 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)