-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electrical Box |
|---|---|
| Basic Material | Metallic |
| Color | Gray |
| Cover Type | Screw On |
| Enclosure Height | 4" |
| Enclosure Material | Carbon Steel |
|---|---|
| Enclosure Width | 4" |
| Finish | Galvanized |
| Knockouts / No Knockouts | No Knockouts |
| Mounting | Wall |
| Height (cm) | 14.3 |
|---|---|
| Length (cm) | 13.34 |
| Width (cm) | 14.3 |
| HS Code | 7326908595 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9225 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)